FLUORESCENT COV-R-GUARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLUORESCENT COV-R-GUARD

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF96T8SPX50CVG
  • Mfr. Model # F96T8SPX50CVG
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 1.0 lbs

Product Details

Fluorescent Linear Lamp,Lamp Shape T8,Diameter 1 In.,Length 96 In.,Base Type Single Pin (Fa8),Start Type Instant,Lamp Designation F96T8/SPX50/CVG,59 Watts,Lamp Tone Very Cool,Colour Temperature (K) 5,000,CRI 86,Initial Lumens 5950,Mean Lumens 5650,Average

Technical Specs

  • Item Fluorescent Linear Lamp
  • Case Quantity 24
  • Bulb Shape T8
  • Bulb Designation F96T8/SPX50/CVG
  • Watts 59
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant Yes
  • Average Bulb Life 20,000 hr.
  • Bulb Color Temp. 5,000 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 5,000K and Above, Daylight
  • Lumens 5950
  • Light Technology Fluorescent
  • Color Rendering Index 86
  • Bulb Min. Starting Temp. 0 Degrees F
  • Light Bulb Dia. 1"
  • Bulb Primary Application Specialty
  • Bulb Base Type Single Pin (Fa8)
  • Max. Overall Bulb Length 96"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list