Skip Content
FLUORESCENT CORDLESS WORK LAMP 13W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUORESCENT CORDLESS WORK LAMP 13W

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTPLR13
  • Mfr. Model # PLR13
  • UNSPSC # 39112009
  • CATALOGUE PAGE # 1201
  • Shipping Weight 3.0 lbs

Product Details

13 Watt fluorescent task lamp includes NiMH rechargeable 7.2 Volt battery and both a 120 Volt AC charger and 12 Volt DC charging adapter. Fully charged battery provides 90 minute run time between charging. Battery port with low Voltage LED indicator. Hang

Technical Specs

  • Colour Yellow
  • Includes Removable Battery PACk with Low Vage Indicator, AC/DC Charger
  • Features Rechargeable Fluorescent Task Light with Nimh Battery PACk with Low Vage Indicator
  • Handle Plastic
  • Housing Material Plastic
  • Item Cordless Rechargeable Fluorescent Hand Lamp
  • Power Source Rechargeable NiMH
  • Lamp Watts 13
  • Lens Material Plastic
  • Standards cUL certified
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Gauge/Conductor Cordless
  • Cord Length Cordless

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list