Skip Content
FLUORESCENT 660W-600V LAMPHOLDER SN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLUORESCENT 660W-600V LAMPHOLDER SN

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET517
  • Mfr. Model # 517
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour White
  • Connection Quickwire Push-In
  • Use With Slimline Stationary
  • Mounting Snap-in 1.52" Dia.
  • Watts 660
  • Voltage 600
  • Item Slimline Stationary

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list