FLUORESCENCE MICROSCOPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLUORESCENCE MICROSCOPE

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS35Y964
  • Mfr. Model # 35Y964
  • UNSPSC # 41111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.15 lbs

Technical Specs

  • Item Fluorescence Microscope
  • Includes Spare Fuses (1), Dust Cover, & Operation Manual & eyecups (2),Dispersion Filter, Blue Filter,Spare Lamp (1)
  • Manufacturers Warranty Length 1 Year
  • Eyepiece Protractor Yes
  • Light Source Fluorescent
  • Base Dimensions 5-1/2" x 5"
  • Working Distance 12mm
  • Optical Magnification 40X - 1000X
  • Optical Field of View 18mm
  • Maximum Magnification Capability 1000X
  • Max Specimen Height 12.0mm
  • Eyepiece Type Trinocular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list