Skip Content
FLUKE CONNECT VIBRATION METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUKE CONNECT VIBRATION METER

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET805FC
  • Mfr. Model # 805FC
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 1278
  • Shipping Weight 2.55 lbs

Technical Specs

  • Battery Type (2) AA
  • Accuracy +/-5% of Reading (100 Hz)
  • Temp. Range (F) -4 Degrees - 392 Degrees
  • Acceleration Range 50 g
  • Display LCD
  • Bearing/Gear Check Yes
  • Frequency Range (Hz) 10 to 20 k
  • Velocity in./sec., mm/sec.
  • Temp. Range (C) -20 Degrees - 200 Degrees
  • Data Hold Yes
  • Auto Power Off Yes
  • Interface USB
  • Shock Pulse Measurement No
  • Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list