FLUKE CONNCT PROCSSMTR/TEMP MEASURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLUKE CONNCT PROCSSMTR/TEMP MEASURE

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET789FC/T3000
  • Mfr. Model # 789FC/T3000
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 1262
  • Shipping Weight 4.286 lbs

Technical Specs

  • Accuracy +/-0.05% +2 Digits
  • Amps AC 1
  • Includes 789 Series Process Meter, T3000 FC Series Wireless K-Type Temperature Module, Fluke-IR3000 FC Series Connector, TL71 Series Premium Test Lead Set, AC72 Series Alligator Clips, (4) AA Alkaline Batteries, Users Manual, Quick Reference Guide
  • Item MultiMeter
  • Amps DC 30 mA/1 A
  • Voltage (DC) 1,000
  • Display LCD
  • Frequency Range (Hz) 0 - 19.999 kHz
  • Voltage (AC) 1,000
  • Current Measurement Range 0 - 1 A AC/DC
  • Source Current 0 - 20 mA
  • Loop Supply Voltage 24VDC
  • Voltage Measurement Range 0 - 1,000 VAC/DC
  • Measurement Functions Current, Voltage, Frequency, Resistance, Diode Test, Continuity Check
  • Source/Simulate Current Source
  • Intrinsically Safe No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list