Skip Content
FLUIDIZATION NOZZLE,1.1 CFM 14PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUIDIZATION NOZZLE,1.1 CFM 14PSI

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS24A966
  • Mfr. Model # 24A966
  • UNSPSC # 20111606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.17 lbs

Technical Specs

  • Item Low Pressure Fluidization Nozzle
  • Application Fluidization of Fine Powdery Materials Like Cement, Lime and Similar Inside Silos or Bins.
  • Type Pneumatic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List