Skip Content
FLUID TRANSMISSION DEXTRON 111 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FLUID TRANSMISSION DEXTRON 111 5L

QUAKER STATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS550023761
  • Mfr. Model # 550023761
  • UNSPSC # 12181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.32 lbs

Product Details

Do not use this product in General Motors vehicles after model year 2005 and Ford vehicles after model year 2006. Do not use this product in transmissions that specifyFord Type F, MERCON(R) V, MERCON(R) SP, MERCON(R) LV fluids or GM DEXRON(R) VI fluid. Meets manufacturers warranty requirements.

Technical Specs

  • Item ATF DEXRON(R) III/MERCON(R)
  • Size 5 L
  • Type Conventional ATF (ATF DEXII/III/Type F/Mercon V)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list