Skip Content
Discontinued with Replacement
FLUID TRANSMISSION DEXRON III 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLUID TRANSMISSION DEXRON III 946ML

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS29048
  • Mfr. Model # 29048
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.1 lbs
Suggested Replacement Product
TRANS FLUID PZ TYPE F 946ML

Your Price: NA

Product Details

Do not use this product in General Motors vehicles after model year 2005 and Ford vehicles after model year 2006. Do not use this product in transmissions that specifyFord Type F, MERCON(R) V, MERCON(R) SP, MERCON(R) LV fluids or GM DEXRON(R) VI fluid.

Technical Specs

  • Item ATF DEXRON(R) III/MERCON(R)
  • Size 1 L
  • Type Conventional ATF (ATF DEXII/III/Type F/Mercon V)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list