Skip Content
FLUID TRANSFER HEAT PG 50/50 214KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUID TRANSFER HEAT PG 50/50 214KG

RECOCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCD18-359
  • Mfr. Model # 18-359
  • UNSPSC # 15101505
  • CATALOGUE PAGE # 2908
  • Shipping Weight 188.25 lbs

Product Details

50/50 blend, low temp propylene glycol based heat transfer fluids have a working temp range of -50 degrees to 135 degrees C. Compatible with Dowfrost, Protherm. 205 L size. Specification of ASTM D1384.

Technical Specs

  • Item Heat Transfer Fluid
  • Size 205 L
  • Type Propylene Glycol Based

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list