FLUID TRANSFER HEAT GTE 21.5KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLUID TRANSFER HEAT GTE 21.5KG

RECOCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCD18-159
  • Mfr. Model # 18-159
  • UNSPSC # 15101505
  • CATALOGUE PAGE # 2908
  • Shipping Weight 188.25 lbs

Product Details

50/50 blend, low temp ethylene glycol based heat transfer fluids have a working temp range of -50 degrees to 135 degrees C. Compatible with Dowtherm SR1, IG, HD, Ucartherm. 205 L size. Specification of ASTM D1384.

Technical Specs

  • Item Heat Transfer Fluid
  • Size 205 L
  • Type Ethylene Glycol Based

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list