Skip Content
FLUID TRANS ULT MULTI-VEH 208.2L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUID TRANS ULT MULTI-VEH 208.2L

QUAKER STATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS550035150
  • Mfr. Model # 550035150
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 3003
  • Shipping Weight 432.35 lbs

Product Details

Do not use this product in General Motors vehicles after model year 2005 and Ford vehicles after model year 2006. Do not use this product in transmissions that specify Ford Type F, MERCON(R) V, MERCON(R) SP, MERCON(R) LV fluids or GM DEXRON(R) VI fluid. Meets manufacturers warranty requirements.

Technical Specs

  • Container Type Drum
  • Application Excellent Wear Protection For All Passenger Cars and Light Trucks Requiring the use of a Type A or Type A Suffix A, GM Dexron, Dex II, IIE, Dex III, Ford MERCON, Mercon V
  • Item ATF DEXRON(R) III/MERCON(R)
  • SAE Grade Not Specified
  • Size 208.2 L
  • Viscosity Index 204
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List