FLUID TRANS DEX VI MULTI-VEH 208.2L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLUID TRANS DEX VI MULTI-VEH 208.2L

QUAKER STATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS5073175
  • Mfr. Model # 5073175
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 422.306 lbs

Product Details

Do not use this product in General Motors vehicles after model year 2005 and Ford vehicles after model year 2006. Do not use this product in transmissions that specify Ford Type F, MERCON(R) V, MERCON(R) SP, MERCON(R) LV fluids or GM DEXRON(R) VI fluid. Meets manufacturers warranty requirements.

Technical Specs

  • Application Recommended For All 2006 and Beyond GM Vehicles with Hydra-Matic Automatic Transmissions. Meets GM Specification GMN10060.
  • Item Motor Oil
  • Size 208.2 L
  • Viscosity Index 151
  • SAE Grade - Engine and Motor Oils Not Specified
  • Container Type - Engine and Motor Oils Drum

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list