Skip Content
FLUID TAPPING CIMTAP II 4L JUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUID TAPPING CIMTAP II 4L JUG

CIMCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLA403.16
  • Mfr. Model # 403.16
  • UNSPSC # 15121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Application Used on Steels, Cast Iron, Stainless Steel Alloys, Nickel Alloys, Aluminium, Copper and Brass
  • Features Good Lubricity Eliminates Chip Welding, Tap Burning and Resultant Tap Breakage, Produces Accurate Threads on a Wide Variety of Metals, Works Best At High Tapping Speeds
  • Item Tapping Paste
  • pH Value 9.3
  • Viscosity Greater Than 1500 SUS @100 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list