Skip Content
FLUID TAPPING A9 ALUMINUM 16OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUID TAPPING A9 ALUMINUM 16OZ

RELTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RPTA9455
  • Mfr. Model # A9455
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 1601
  • Shipping Weight 1.05 lbs

Product Details

A-9 aluminum cutting fluid is special scientific blend that attaches to aluminum surface forming an extreme pressure boundary lubricant between tool and work. Non-WHMIS, environmentally friendly, eliminates scuffing and gouging, 16 oz. (US)/473 mL.

Technical Specs

  • Size 455 mL
  • Application Tapping, Drilling, Boring, Milling, Turning, Broaching, Reaming and Sawing
  • Item Relton A9 Aluminium Cutting Fluid
  • Standards WHMIS

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list