Skip Content
FLUID SEMI SYNTHETIC CIMSTAR 20L PA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUID SEMI SYNTHETIC CIMSTAR 20L PA

CIMCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLA153.20
  • Mfr. Model # 153.20
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Technical Specs

  • Size 20 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list