FLUID SAWING BAND-ADE 1 GAL 4/CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLUID SAWING BAND-ADE 1 GAL 4/CS

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX68004
  • Mfr. Model # 68004
  • UNSPSC # 15121502
  • CATALOGUE PAGE # 641
  • Shipping Weight 8.35 lbs

Product Details

Band-ade sawing fluid is a water soluble, synthetic emulsion that provides excellent cutting and sliding lubrication. Dries without any sticky residue. Biodegradable with excellent bacteria resistance and long sump life.

Technical Specs

  • Application Band Sawing, Circular Sawing, Drilling, Milling
  • Features No Sulphur, Silicone and Non Carcinogenic
  • Item Semi-Synthetic Cutting Oil
  • Standards No Chlorine, Sulphur, Silicone and Non Carcinogenic
  • Specific Gravity 1
  • Colour Amber
  • Fragrance Petroleum
  • pH Value 8.8 - 9.5
  • Viscosity 43 SUS
  • Cutting Fluid Sub-Category Cutting Oils

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list