Skip Content
FLUID PUMP 2.4 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUID PUMP 2.4 GPM

CONCENTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4F655
  • Mfr. Model # 4F655
  • UNSPSC # 26101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.75 lbs

Technical Specs

  • Features Viton Lip Seal and Reversing Check Valves to Avoid a Case Drain Port and Allow Bi-directional Usage
  • Dimension A (In.) 3.69
  • Housing Cast Iron
  • Item Hydraulic Gear Pump/Motor
  • Max. Continuous PSI 3000
  • Shaft Extension (In.) 1/2 X 1 1/2 Keyed
  • Type Birotational
  • GPM @ 3600 RPM & 1000 PSI 5.0
  • GPM @ 1800 RPM & 1000 PSI 2.4
  • Mounting 4F17 4 Bolt
  • Max. RPM 5000
  • Max. Intermittent Pressure (PSI) 3300
  • Ports (Outlet) 7/8-14
  • Nominal GPM @ 1200 RPM 2.0
  • Rotation Reversible
  • Ports (Inlet) 7/8-14
  • Displacement (Cu. In./Rev.) 0.388

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list