Skip Content
Discontinued with Replacement
FLUID PENTRTNG BIO SPRAY PUMP 14OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLUID PENTRTNG BIO SPRAY PUMP 14OZ

BIODEGRADEABLE PENETRATING OIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LUBL0721-067
  • Mfr. Model # L0721-067
  • UNSPSC # 15121900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
PENETRATING OIL 313ML AEROSOL

Your Price: NA

Product Details

Protects and preserves both ferrous and non-ferrous alloys, interior surfaces and surfaces open to the atmosphere. Can be used in environmentally sensitive areas as a general purpose lubricant in applications where water resistance and corrosion protection of metal surfaces is required.

Technical Specs

  • Item 420 g (14 oz.) Trigger Spray
  • Grease Container Aerosol Can

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list