Skip Content
FLUID LEVEL SIGHT GLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUID LEVEL SIGHT GLASS

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WINR55
  • Mfr. Model # R55
  • UNSPSC # 40141746
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Application Pressurized Tanks
  • Max. Operating PSI 200 at 70 Degrees F
  • Mounting BSPP Parallel Thread
  • Type Prismatic Reflector
  • Mounting Thread G 3/4"
  • Max. Operating Temp. (F) 212 Degrees F
  • Seals NBR Rubber (Perbunan)
  • Sight Glass Transparent Plastic
  • Sight Length (In.) 0.66"
  • Base Square (In.) 1.18"
  • Item Fluid Level Sight Glasses
  • Dia. 0.71
  • Construction Prismatic Reflector, Sealing with An O-Ring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list