Skip Content
FLUID LEVEL SIGHT GLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUID LEVEL SIGHT GLASS

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WINR53
  • Mfr. Model # R53
  • UNSPSC # 40141746
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Application Pressurized Tanks
  • Mounting Metric Thread
  • Max. Operating PSI 50 at 70 Degrees F
  • Type Prismatic Reflector
  • Mounting Thread M33 x 1.5
  • Sight Glass Transparent Plastic
  • Max. Operating Temp. (F) 212 Degrees F
  • Seals NBR Rubber (Perbunan)
  • Sight Length (In.) 0.76"
  • Base Square (In.) 1.42"
  • Item Fluid Level Sight Glasses
  • Dia. 0.94"
  • Construction Prismatic Reflector, Sealing with An O-Ring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list