FLUID LEVEL SIGHT GLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLUID LEVEL SIGHT GLASS

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WINR52
  • Mfr. Model # R52
  • UNSPSC # 40141746
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Type Prismatic Reflector
  • Application Pressurized Tanks
  • Max. Operating PSI 200 at 70 Degrees F
  • Mounting Metric Thread
  • Mounting Thread M27 x 1.5
  • Max. Operating Temp. (F) 212 Degrees F
  • Seals NBR Rubber (Perbunan)
  • Sight Glass Transparent Plastic
  • Base Square (In.) 1.18"
  • Sight Length (In.) 0.66"
  • Item Fluid Level Sight Glasses
  • Dia. 0.71
  • Construction Prismatic Reflector, Sealing with An O-Ring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list