FLUID LEVEL SIGHT GLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLUID LEVEL SIGHT GLASS

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WINR29/B
  • Mfr. Model # R29/B
  • UNSPSC # 40141746
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application Pressurized Oil Tanks
  • Max. Operating PSI 290 at 70 Degrees F
  • Type Without Reflector
  • Mounting BSPP Parallel Thread
  • Mounting Thread G 1"
  • Sight Glass ESG Glass
  • Seals FPM Rubber (Viton(R))
  • Max. Operating Temp. (F) 356 Degrees F
  • Sight Length (In.) 0.76"
  • Base Square (In.) 1.42"
  • Dia. 0.94"
  • Item Fluid Level Sight Glasses
  • Construction Genuine Glass of High Stability and Scratch Proof, Sealing with An O-Ring