FLUID LAYOUT BLUE AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLUID LAYOUT BLUE AEROSOL

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB76214
  • Mfr. Model # 76214
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 643
  • Shipping Weight 1.05 lbs

Product Details

Blue layout fluid, provides a smooth, fast-drying coat for tool and die makers and production layout work. Adheres to steel, copper, aluminum, brass and exotic alloys. Will not rub or flake off. Non-corrosive, non-flaking and heat-resistant.

Technical Specs

  • Item Layout Fluid Aerosol
  • Application High-Spot Indicator on Gears and Shafts, Tool Room and Production Layouts, Aligning Gears and Worm Drives, Locating Mechanical Seals on Pumps and Grinding Lenses
  • Colour Blue
  • Net Weight (Oz.) 16 oz.
  • Characteristics Smooth, Fast-Drying Coat for Tool and Die Makers and Production Layout Work, Adheres to All Kinds of Metal, Noncorrosive, Nonflaking and Heat-Resistant

Compliance and Restrictions

Alternate Search Terms