FLUID HOSE ASSY 3/8IN 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLUID HOSE ASSY 3/8IN 50FT

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVHA7350
  • Mfr. Model # HA7350
  • UNSPSC # 40142009
  • CATALOGUE PAGE # 3283
  • Shipping Weight 13.33 lbs

Product Details

Fluid hose assembly. Length, 50 ft. Inside diameter, 3/8 inch. Ideal for use with a wide range of materials. Tube is nylon: cover is black neoprene rubber: yarn reinforced.

Technical Specs

  • Safety Factor 0.167361111111111
  • Item Fluid Hose Assemblies
  • Outside Dia. 11/16"
  • Coupling Material Brass
  • Tube Material Nylon
  • Cover Material Neoprene Rubber
  • Reinforcement Yarn
  • Coupled Assembly / Bulk Coupled Assembly
  • Pneumatic Hose Inside Dia. 3/8"
  • Pneumatic Hose Length 50 ft.
  • Pneumatic Hose Color Black
  • Hose Media Oil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list