Skip Content
FLUID HOSE ASSY 3/8IN 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUID HOSE ASSY 3/8IN 25FT

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVHA7325
  • Mfr. Model # HA7325
  • UNSPSC # 40142009
  • CATALOGUE PAGE # 3283
  • Shipping Weight 4.04 lbs

Product Details

Fluid hose assembly. 25 ft. length. 3/8 in. Ideal for use with a wide range of materials. Tube is nylon: cover is black neoprene rubber: yarn reinforced.

Technical Specs

  • Safety Factor 0.167361111111111
  • Outside Dia. 11/16"
  • Cover Material Neoprene Rubber
  • Item Fluid Hose Assemblies
  • Coupling Material Brass
  • Tube Material Nylon
  • Reinforcement Yarn
  • Coupled Assembly / Bulk Coupled Assembly
  • Hose Media Oil
  • Pneumatic Hose Length 25 ft.
  • Pneumatic Hose Color Black
  • Pneumatic Hose Inside Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list