Skip Content
FLUID DISPENSING SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUID DISPENSING SYSTEM

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNCMV6400
  • Mfr. Model # MV6400
  • UNSPSC # 40151506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs

Technical Specs

  • Capacity 5 L
  • For Use With ATF and pressure bleed adapters
  • Height (In.) 15.6"
  • Colour White
  • Item ATF Dispensing System
  • Material Plastic
  • Outside Dia. (In.) 6
  • Type Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list