Skip Content
FLUID DIESEL EXHAUST AIR 1 9.46L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLUID DIESEL EXHAUST AIR 1 9.46L

RECOCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCD55-126AIRX96
  • Mfr. Model # 55-126AIRX96
  • UNSPSC # 15101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.2 lbs

Product Details

AIR1(R) Diesel Exhaust Fluid is a high-pure urea solution that chemically changes harmful nitrogen oxide (NOx) emmissions from heavy-duty diesel vehicles into harmless nitrogen and water. 9.46 L bladder box.

Technical Specs

  • Container Size 9.46 L
  • Item Air1(R) Diesel Exhaust Fluid
  • Container Type HDPE bottle

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list