Skip Content
FLUID DIESEL EXHAUST 208L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUID DIESEL EXHAUST 208L

RECOCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCD55-129AIR
  • Mfr. Model # 55-129AIR
  • UNSPSC # 15101505
  • CATALOGUE PAGE # 2972
  • Shipping Weight 500.0 lbs

Product Details

AIR1(R) Diesel Exhaust Fluid is a high-pure urea solution that chemically changes harmful nitrogen oxide (NOx) emmissions from heavy-duty diesel vehicles into harmless nitrogen and water. 208 L drum.

Technical Specs

  • Container Type Drum
  • Item Air1(R) Diesel Exhaust Fluid
  • Container Size 208 L
  • Standards ISO 22241 and API certified

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list