Skip Content
FLUID CUTTING CIMPULSE 49MP 200L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUID CUTTING CIMPULSE 49MP 200L

CIMPULSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLAB01907D001
  • Mfr. Model # B01907D001
  • UNSPSC # 15121502
  • CATALOGUE PAGE # 641
  • Shipping Weight 500.0 lbs

Technical Specs

  • Size 200 L
  • Container Type Metal Drum
  • Application Metal Removal Fluid
  • Item Cutting Fluid
  • Specific Gravity 1.01

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list