Skip Content
FLUID CLEANING LENS 16OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUID CLEANING LENS 16OZ

MAGIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSY716PS
  • Mfr. Model # 716PS
  • UNSPSC # 46181806
  • CATALOGUE PAGE # 2538
  • Shipping Weight 1.26 lbs

Product Details

Pure Sight Fluid 16 oz. boston round bottle.

Technical Specs

  • Bottle Size 16 oz.
  • For Use With Any Wet Lens Cleaning Stations
  • Item Eyewear Cleaning Solution
  • Solution Type Non-Silicone

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list