Skip Content
BRAKE FLUID,350ML,SUPER DOT 5,HEAVY-DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRAKE FLUID,350ML,SUPER DOT 5,HEAVY-DUTY

KLEEN-FLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLF535
  • Mfr. Model # 535
  • UNSPSC # 12181600
  • CATALOGUE PAGE # 2985
  • Shipping Weight 0.845 lbs

Product Details

Recommended for North American, European, and Japanese vehicles, hydraulic brake systems on motorcycles, heavy-duty vehicles over 10,000 GVAW & trailer units. Reduces corrosion in brake system components. Provides even braking performance over operating temperatures -60 degrees C to +315 degrees C.

Technical Specs

  • Size 350 mL
  • Application Brake fluid
  • For Use With North American, European, and Japanese Vehicles, Hydraulic Brake Systems on Motorcycles, Heavy Duty Vehicles Over 10,000 Gvaw and Trailer Units
  • Colour Clear Purple Liquid
  • Item Dot 5 Silicone Brake Fluid
  • Specific Gravity 0.95
  • Boiling Point (F) Greater than 40 Degrees C
  • Appearance Clear Purple Liquid

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list