Skip Content
FLUID BRAKE HD SUPER DOT 3 24/500ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUID BRAKE HD SUPER DOT 3 24/500ML

KLEEN-FLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLF527
  • Mfr. Model # 527
  • UNSPSC # 12181600
  • CATALOGUE PAGE # 2985
  • Shipping Weight 20.83 lbs

Product Details

DOT 3 super heavy-duty brake fluid. For drums, disc and ABS braking systems and clutch systems requiring a Department of Transportation 3 type fluid (DOT 3). Conforms to standard CMVSS 116 and DMVSS 116. Effective temperature range -40 degrees C to +246 degrees C (-40 degrees F to +475 degrees F).

Technical Specs

  • Size 500mL
  • Application Brake fluid
  • For Use With Drums, Disc and ABS Braking Systems
  • Item Dot 3 Heavy Duty Brake Fluid
  • Colour Transparent Yellow
  • Appearance Transparent Yellow Colour
  • pH 8 to 11.5
  • Standards CMVSS 116 and DMVSS 116
  • Specific Gravity 1.045
  • Boiling Point (F) 262? C

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list