Skip Content
FLUID BRAKE HD SUPER DOT 3 1/20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUID BRAKE HD SUPER DOT 3 1/20L

KLEEN-FLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLF530
  • Mfr. Model # 530
  • UNSPSC # 12181600
  • CATALOGUE PAGE # 2985
  • Shipping Weight 48.6 lbs

Product Details

DOT 3 super heavy-duty brake fluid. For drums, disc and ABS braking systems and clutch systems requiring a Department of Transportation 3 type fluid (DOT 3). Conforms to standard CMVSS 116 and DMVSS 116. Effective temperature range -40 degrees C to +246 degrees C (-40 degrees F to +475 degrees F).

Technical Specs

  • Size 20 L
  • Item Dot 3 Heavy Duty Brake Fluid
  • Application Brake fluid
  • Colour Transparent Yellow
  • pH 8 to 11.5
  • For Use With Drums, Disc and ABS Braking Systems
  • Appearance Transparent Yellow Colour
  • Specific Gravity 1.045
  • Standards CMVSS 116 and DMVSS 116
  • Boiling Point (F) 262? C

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list