Skip Content
FLUID AND AIR PRESSURE SENSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUID AND AIR PRESSURE SENSOR

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF32W515
  • Mfr. Model # 32W515
  • UNSPSC # 41111927
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.132 lbs

Technical Specs

  • Range 0 to 145 psi
  • Item Fluid and Air Pressure Sensor
  • Housing Material Plastic
  • Display 4 Digit LED
  • Standards CE
  • Wetted Materials 316L Stainless Steel
  • Operating Temp. Range -14 Degrees to 122 Degrees C
  • Max. Pressure 217.5 psi
  • Power Required 12 to 24VDC
  • Process Connection 1/8" NPT
  • IP Rating 40
  • Analog Output 1 to 5VDC
  • Electrical Connection Cable Connector With Wire Leads
  • On/Off Setting Programmable
  • Control Output NPN Open Collector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list