Skip Content
FLUID AND AIR PRESSURE SENSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUID AND AIR PRESSURE SENSOR

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF32W512
  • Mfr. Model # 32W512
  • UNSPSC # 41111927
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.132 lbs

Technical Specs

  • Item Fluid and Air Pressure Sensor
  • Display 4 Digit LED
  • Housing Material Plastic
  • Range 0 to 145 psi
  • Wetted Materials 316L Stainless Steel
  • Operating Temp. Range -14 Degrees to 122 Degrees C
  • Standards CE
  • Process Connection 1/8" NPT
  • Power Required 12 to 24VDC
  • Max. Pressure 217.5 psi
  • IP Rating 40
  • Analog Output 4 to 20mA
  • Control Output NPN Open Collector
  • Electrical Connection Cable Connector With Wire Leads
  • On/Off Setting Programmable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list