Skip Content
FLUE BRUSH,SS,2 IN DIA,1/4 IN MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUE BRUSH,SS,2 IN DIA,1/4 IN MNPT

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FCC8
  • Mfr. Model # 2FCC8
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Brush Length (In.) 4-1/2
  • Fill Type Stainless Steel
  • Includes -
  • Handle Type 1/4" (M) NPS
  • Item Flue Brush
  • Overall Length (In.) 7-1/2
  • For Use With Fiberglass or Metal Handles
  • Package Quantity 1
  • Type Single Spiral/Double Stem
  • Brush Dia. (In.) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list