Skip Content
FLUE BRUSH,DIA 2 1/4,1/4 MNPT,LENGT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUE BRUSH,DIA 2 1/4,1/4 MNPT,LENGT

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EDF5
  • Mfr. Model # 3EDF5
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Fiberglass or Metal Handles
  • Item Flue Brush
  • Fill Type Tempered Wire
  • Handle Type 1/4" (M) NPS
  • Brush Length (In.) 4-1/2
  • Includes -
  • Overall Length (In.) 7-1/2
  • Tube Dia. (In.) 2-1/2
  • Brush Dia. (In.) 2-1/4
  • Type Single Spiral/Double Stem
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list