Skip Content
FLTWSHR USS ZP 7/16 X 1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLTWSHR USS ZP 7/16 X 1-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38130.043.0001
  • Mfr. Model # U38130.043.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1056
  • Shipping Weight 0.02 lbs

Product Details

Wide, carbon steel, zinc plated finish, fits bolt sizes 7/16 in, inside dia. 0.500 in, outside dia. 1.250 in, thickness 0.083 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Flat Washer
  • Package Quantity 50
  • Fits Bolt Sizes 7/16"
  • Thickness 0.083"
  • System of Measurement Inch
  • Flat Washer Type USS Type A Wide Flat Washer
  • Fastener Finish Zinc Plated
  • Washer Inside Dia. 1/2"
  • Washer Material Grade Low Carbon
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 1-1/4"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list