Skip Content
FLTWSHR USS ZP 5/16 X 7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLTWSHR USS ZP 5/16 X 7/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38130.031.0001
  • Mfr. Model # U38130.031.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1056
  • Shipping Weight 0.01 lbs

Product Details

Wide, carbon steel, zinc plated finish, fits bolt sizes 5/16 in, inside dia. 0.375 in, outside dia. 0.875 in, thickness 0.083 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Application Bearing Surface for Fasteners and Fixtures
  • Colour Silver
  • For Use With Screws and Bolts
  • Item USS Washer
  • Package Quantity 100
  • Fits Bolt Sizes 5/16"
  • Thickness 0.078"
  • Thickness Tolerance 0.064" - 0.104"
  • Package Weight 1.08 lbs.
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Flat Washer Type USS Type A Wide Flat Washer
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 7/8"
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 3/8"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list