Skip Content
FLTWSHR USS ZP 3/4 X 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLTWSHR USS ZP 3/4 X 2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38130.075.0001
  • Mfr. Model # U38130.075.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1056
  • Shipping Weight 0.09 lbs

Product Details

Wide, carbon steel, zinc plated finish, fits bolt sizes 3/4 in, inside dia. 0.812 in, outside dia. 2.000 in, thickness 0.148 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Finish ELVZ (Zinc Plated)
  • Item Flat Washer
  • Material Carbon Steel
  • Inside Dia. 13/16"
  • Outside Dia. 2"
  • Package Quantity 20
  • Size 3/4"
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Fits Bolt Sizes 3/4"
  • Thickness 0.148"
  • Type Wide
  • Meets/Exceeds ASME B18.22.1
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Flat Washer Type USS Type A Wide Flat Washer
  • Washer Inside Dia. 13/16"
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 2"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list