Skip Content
FLTWSHR USS ZP 1/4 X 0.734 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLTWSHR USS ZP 1/4 X 0.734

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38130.025.0001
  • Mfr. Model # U38130.025.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1056
  • Shipping Weight 1.0 lbs

Product Details

Wide, carbon steel, zinc plated finish, fits bolt sizes 1/4 in, inside dia. 0.312 in, outside dia. 0.734 in, thickness 0.065 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Flat Washer
  • Package Quantity 100
  • Temp. (F) -58 Degrees - 302 Degrees
  • Thickness 0.065"
  • Fits Bolt Sizes 1/4"
  • Fastener Finish Zinc Plated
  • System of Measurement Inch
  • Flat Washer Type USS Type A Wide Flat Washer
  • Washer Inside Dia. 5/16"
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 47/64"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list