Skip Content
FLTWSHR USS PLAIN 9/16 X 1.469 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLTWSHR USS PLAIN 9/16 X 1.469

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38100.056.0001
  • Mfr. Model # U38100.056.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 0.04 lbs

Product Details

Wide, carbon steel, blank steel finish, fits bolt sizes 9/16 in, inside dia. 0.625 in, outside dia. 1.469 in, thickness 0.109 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Flat Washer
  • Package Quantity 25
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Fits Bolt Sizes 9/16"
  • Thickness 0.109"
  • Fastener Finish Blank Steel
  • Flat Washer Type USS Type A Wide Flat Washer
  • Washer Standards DIN 7603A
  • System of Measurement Inch
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 1-15/32"
  • Washer Inside Dia. 5/8"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list