Skip Content
FLTWSHR USS PLAIN 5/8 X 1-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLTWSHR USS PLAIN 5/8 X 1-3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38100.062.0001
  • Mfr. Model # U38100.062.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 1.86 lbs

Product Details

Wide, carbon steel, blank steel finish, fits bolt sizes 5/8 in, inside dia. 0.688 in, outside dia. 1.750 in, thickness 0.134 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Flat Washer
  • Package Quantity 25
  • Fits Bolt Sizes 5/8"
  • Thickness 0.134"
  • System of Measurement Inch
  • Flat Washer Type USS Type A Wide Flat Washer
  • Fastener Finish Blank Steel
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 11/16"
  • Washer Outside Dia. 1-3/4"
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list