Skip Content
FLTWSHR USS PLAIN 1/4 X 0.734 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLTWSHR USS PLAIN 1/4 X 0.734

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38100.025.0001
  • Mfr. Model # U38100.025.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 0.01 lbs

Product Details

Wide, carbon steel, blank steel finish, fits bolt sizes 1/4 in, inside dia. 0.312 in, outside dia. 0.734 in, thickness 0.065 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Colour White
  • For Use With Grade A/Grade 2 Bolts
  • Item USS Washer
  • Fits Bolt Sizes 1/4"
  • Package Quantity 100
  • Package Weight 0.7 lbs.
  • Thickness 0.065"
  • Thickness Tolerance +0.015/-0.014"
  • System of Measurement Inch
  • Washer Standards DIN 7603A
  • Flat Washer Type USS Type A Wide Flat Washer
  • Fastener Finish Blank Steel
  • Washer Outside Dia. 47/64"
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 5/16"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list