Skip Content
FLTWSHR USS PLAIN 1-3/8 X 3-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLTWSHR USS PLAIN 1-3/8 X 3-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38100.137.0001
  • Mfr. Model # U38100.137.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 1.0 lbs

Product Details

Wide, carbon steel, blank steel finish, fits bolt sizes 1-3/8 in, inside dia. 1.500 in, outside dia. 3.250 in, thickness 0.180 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Flat Washer
  • Fits Bolt Sizes 1-3/8"
  • Package Quantity 5
  • Temp. (F) -58 Degrees - 302 Degrees
  • Thickness 0.180"
  • System of Measurement Inch
  • Fastener Finish Blank Steel
  • Flat Washer Type USS Type A Wide Flat Washer
  • Washer Material Grade Low Carbon
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 1-1/2"
  • Washer Basic Material Steel
  • Washer Outside Dia. 3-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list