Skip Content
FLTWSHR USS PLAIN 1-1/2 X 3-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLTWSHR USS PLAIN 1-1/2 X 3-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38100.150.0001
  • Mfr. Model # U38100.150.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 1.905 lbs

Product Details

Wide, carbon steel, blank steel finish, fits bolt sizes 1-1/2 in, inside dia. 1.625 in, outside dia. 3.500 in, thickness 0.180 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Flat Washer
  • Package Quantity 5
  • Fits Bolt Sizes 1-1/2"
  • Thickness 0.180"
  • Fastener Finish Blank Steel
  • System of Measurement Inch
  • Washer Material Grade Low Carbon
  • Flat Washer Type USS Type A Wide Flat Washer
  • Washer Inside Dia. 1-5/8"
  • Washer Outside Dia. 3-1/2"
  • Washer Standards DIN 7603A
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list