Skip Content
FLTWSHR FENDER ZP #6 X 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLTWSHR FENDER ZP #6 X 5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38160.013.0001
  • Mfr. Model # U38160.013.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.284 lbs

Product Details

Fender washer, carbon steel, zinc plated finish, fits bolt sizes #6, inside dia. 0.125 in, outside dia. 0.625 in, thickness 0.031 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Fender Washer
  • Package Quantity 100
  • Fits Bolt Sizes #6
  • Thickness 0.031"
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Flat Washer Type Fender Washer
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 1/8"
  • Washer Outside Dia. 5/8"
  • Washer Basic Material Steel
  • Thickness Tolerance 0.047" - 0.080"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list