FLTWSHR FENDER  ZP #6 X 0.563 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLTWSHR FENDER ZP #6 X 0.563

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38160.013.0002
  • Mfr. Model # U38160.013.0002
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.304 lbs

Product Details

Fender washer, carbon steel, zinc plated finish, fits bolt sizes #6, inside dia. 0.156 in, outside dia. 0.563 in, thickness 0.047 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Fender Washer
  • Package Quantity 100
  • Fits Bolt Sizes #6
  • Thickness 0.047"
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Flat Washer Type Fender Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 5/32"
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Washer Outside Dia. 9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list