FLTWSHR FENDER ZP 5/32 X 7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLTWSHR FENDER ZP 5/32 X 7/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38160.015.0001
  • Mfr. Model # U38160.015.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Product Details

Fender washer, carbon steel, zinc plated finish, fits bolt sizes 5/32 in, inside dia. 0.188 in, outside dia. 0.875 in, thickness 0.047 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Application For Sheet Metal, Plumbing, Electrical Work
  • Item Fender Washer
  • Package Quantity 100
  • Fits Bolt Sizes 5/32"
  • Thickness 0.047"
  • Thickness Tolerance +0.029"
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Washer Standards DIN 7603A
  • Flat Washer Type Fender Washer
  • Washer Outside Dia. 7/8"
  • Washer Basic Material Steel
  • Washer Inside Dia. 3/16"
  • Washer Material Grade Low Carbon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list